- 3VX Cross Section
- 125 in Outside Length
- Cogged
- 20.9 in Cross Section Width
- 55 Ribs
| Outside Length | 125 in |
| Color | Black |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| No. of Ribs | 55 |
| Belt Cross Section Style | 3VX |
| Static Conductive | Yes |
| Material | Polybutadiene |
| Oil Resistance | Yes |
| Reinforcement | Polyester |
| Belt Style | Cogged |
| Weight | 38.632 LB |

