- 5VF Cross Section
- 6 Ribs
- 355" Outside Length
- Non-Cogged
- 4 1/8" Cross Section Width
| Belt Size | 5V |
| Belt Match | 6 |
| Material | Neoprene |
| Cogged | No |
| Cross Section Height | 17/32 in |
| Cross Section Width | 4 1/8 in |
| Rib Width | 0.625 in |
| Belt Style | Non-Cogged |
| Outside Length | 355 in |
| No. of Ribs | 6 |
| Belt Cross Section Style | 5VF |
| Inch/Metric | Inch |
| Weight | 32.676 LB |

