- Air Spring
- 120 psi
| Bellows Type | Rolling Lobe |
| Pressure [Max] | 120 psi |
| Compressed Height | 3.6 in |
| Series | RZ Series |
| Air Inlet | 1/4 in |
| Stroke Length [Max] | 8.9 in |
| Inch/Metric | Inch |
| Temperature Range [Min] | -76 °F |
| Body Dia. [Max] | 9.5 in |
| Pressure | 120 psi |
| Temperature Range [Max] | 158 °F |
| Weight | 7.69 LB |

