Skip to content Skip to navigation menu
Mileage Maker Poly-V Belt

603K14

Mileage Maker Poly-V Belt
Item #114198311
  • 1.96 in Cross Section Width
  • 14 Ribs
  • EPDM Material
Mileage Maker Poly-V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.96 in Cross Section Width
  • 14 Ribs
  • EPDM Material
Belt Cross Section Style Automotive Poly-V Belt
Cross Section Width 1.96 in
Oil Resistance Yes
Temperature Range [Max] 140 °F
No. of Ribs 14
Inch/Metric Inch
Color Black
Inside Length 23.74 in
Temperature Range [Min] -40 °F
Reinforcement Polyester
Material EPDM
Weight 0.791 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison