- 3VX Cross Section
- 85 in Outside Length
- Cogged
- 23.18 in Cross Section Width
- 61 Ribs
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Belt Style | Cogged |
| Reinforcement | Polyester |
| Belt Cross Section Style | 3VX |
| Material | Polybutadiene |
| Oil Resistance | Yes |
| Color | Black |
| Outside Length | 85 in |
| No. of Ribs | 61 |
| Static Conductive | Yes |
| Weight | 29.328 LB |

