- A Cross Section
- Non-Cogged
- 30.5 in Cross Section Width
- 61 Ribs
- Styrene Butadiene Material
| Inch/Metric | Inch |
| Temperature Range [Max] | 60 °F |
| Material | Styrene Butadiene |
| Temperature Range [Min] | -40 °F |
| Reinforcement | Polyester |
| Belt Style | Non-Cogged |
| Belt Cross Section Style | A |
| Color | Black |
| Oil Resistance | Yes |
| Inside Length | 48 in |
| No. of Ribs | 61 |
| Static Conductive | Yes |
| Weight | 27.186 LB |
| EAN or UPC | 37256332319 |

