Skip to content Skip to navigation menu
Mileage Maker Poly-V Belt

638K6

Mileage Maker Poly-V Belt
Item #114198015
  • 0.84 in Cross Section Width
  • 6 Ribs
  • EPDM Material
Mileage Maker Poly-V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.84 in Cross Section Width
  • 6 Ribs
  • EPDM Material
Reinforcement Polyester
Inside Length 25.12 in
Inch/Metric Inch
Temperature Range [Min] -40 °F
Cross Section Width 0.84 in
Temperature Range [Max] 140 °F
Material EPDM
Belt Cross Section Style Automotive Poly-V Belt
Oil Resistance Yes
No. of Ribs 6
Color Black
Weight 0.356 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison