- 1" Pitch
- 1 1/2" Width
- 63" Pitch Length
- Cotton Cleaner Belt
applications
- Drives requiring exact timing
features
- Teeth molded to exact tolerances to mesh perfectly with pulley grooves
- Fiberglass tension cords provide excellent dimensional stability
- Nylon facing provides the most durable tooth wear facing available
| Pitch | 1 in |
| Belt Style | Single Sided |
| Weight | 1.798 LB |
| EAN or UPC | 37256067044 |

