Skip to content Skip to navigation menu
Cotton Cleaner

65CCB175

Cotton Cleaner
Item #101023793
  • 1" Pitch
  • 1 1/2" Width
  • 65" Pitch Length
  • Cotton Cleaner Belt
Cotton Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Pitch
  • 1 1/2" Width
  • 65" Pitch Length
  • Cotton Cleaner Belt

applications

  • Drives requiring exact timing

features

  • Teeth molded to exact tolerances to mesh perfectly with pulley grooves
  • Fiberglass tension cords provide excellent dimensional stability
  • Nylon facing provides the most durable tooth wear facing available
Pitch 1 in
Belt Style Single Sided
Weight 1.854 LB
EAN or UPC 37256067068
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison