- 3VX Cross Section
- 80 in Outside Length
- Cogged
- 25.84 in Cross Section Width
- 68 Ribs
| Temperature Range [Min] | -40 °F |
| Belt Style | Cogged |
| Reinforcement | Polyester |
| Color | Black |
| Inch/Metric | Inch |
| Material | Polybutadiene |
| No. of Ribs | 68 |
| Outside Length | 80 in |
| Belt Cross Section Style | 3VX |
| Static Conductive | Yes |
| Oil Resistance | Yes |
| Weight | 30.804 LB |

