- ARVAC SW Hose
- 6" ID x 6.890" OD x 50 ft
- Black
applications
- Ash
- Cement
- Fertilizers
- Fly
- Glass
- Gravel
- Metal
- Plastic pellets
- Rock salts
features
- Static dissipating
- High abrasion resistance
| Pressure [Max] | 25 psi |
| Hose Length | 50 ft |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 158 °F |
| Hose I.D. | 6 in |
| Hose OD | 6.89 in |
| Hose Application | Abrasive Material Handling |
| Color | Black |
| Weight | 3.306 LB |
| EAN or UPC | 37256345845 |

