- 3VX Cross Section
- 30 in Outside Length
- Cogged
- 2.66 in Cross Section Width
- 7 Ribs
| Oil Resistance | Yes |
| Belt Cross Section Style | 3VX |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| Reinforcement | Polyester |
| Material | Polybutadiene |
| Temperature Range [Min] | -40 °F |
| Belt Style | Cogged |
| Outside Length | 30 in |
| No. of Ribs | 7 |
| Temperature Range [Max] | 140 °F |
| Color | Black |
| Weight | 1.19 LB |

