
- 8VF Cross Section
- 236 in Outside Length
- Non-Cogged
- 7 in Cross Section Width
- 7 Ribs
Temperature Range [Min] | -40 °F |
Belt Style | Non-Cogged |
Belt Size | 8V |
Inch/Metric | Inch |
Cogged | No |
Material | Polybutadiene |
Oil Resistance | Yes |
Cross Section Width | 7 7/8 in |
Reinforcement | Aramid |
No. of Ribs | 7 |
Static Conductive | Yes |
Rib Width | 1 in |
Belt Cross Section Style | 8VF |
Outside Length | 236 in |
Color | Black |
Belt Match | 7 |
Cross Section Height | 29/32 in |
Weight | 56.91 LB |
EAN or UPC | 37256256974 |
