- 7/8" Pitch
- Size XH
- 70" Pitch Length
- 4" Belt Width
- 80 Teeth
applications
- Drives requiring exact timing
- Alternative to problem v-belt and chain drives
features
- Teeth molded to exact tolerances to mesh perfectly with pulley grooves
- Fiberglass tension cords provide excellent dimensional stability
- Nylon facing provides the most durable tooth wear facing available
| Belt Style | Single Sided |
| Pitch | 0.875 in |
| Belt Size | XH |
| Material | Neoprene |
| Weight | 5.0 LB |

