- 3V Cross Section
- 67 in Outside Length
- Non-Cogged
- 29.64 in Cross Section Width
- 78 Ribs
| Material | Polybutadiene |
| Reinforcement | Polyester |
| Static Conductive | Yes |
| Outside Length | 67 in |
| Oil Resistance | Yes |
| Inch/Metric | Inch |
| Belt Cross Section Style | 3V |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Belt Style | Non-Cogged |
| No. of Ribs | 78 |
| Weight | 31.66 LB |

