- 3VX Cross Section
- 47.5 in Outside Length
- Cogged
- 31.54 in Cross Section Width
- 83 Ribs
| Reinforcement | Polyester |
| Color | Black |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| Belt Style | Cogged |
| Belt Cross Section Style | 3VX |
| No. of Ribs | 83 |
| Temperature Range [Min] | -40 °F |
| Oil Resistance | Yes |
| Outside Length | 47 1/2 in |
| Material | Polybutadiene |
| Weight | 22.642 LB |

