- 5VX Cross Section
- 190 in Outside Length
- Cogged
- 5.58 in Cross Section Width
- 9 Ribs
| Color | Black |
| Outside Length | 190 in |
| Belt Cross Section Style | 5VX |
| Temperature Range [Min] | -40 °F |
| Material | Polybutadiene |
| Static Conductive | Yes |
| No. of Ribs | 9 |
| Belt Style | Cogged |
| Temperature Range [Max] | 140 °F |
| Inch/Metric | Inch |
| Reinforcement | Polyester |
| Oil Resistance | Yes |
| Weight | 0.0 LB |

