- 3VX Cross Section
- 40 in Outside Length
- Cogged
- 34.96 in Cross Section Width
- 92 Ribs
| No. of Ribs | 92 |
| Temperature Range [Min] | -40 °F |
| Oil Resistance | Yes |
| Color | Black |
| Outside Length | 40 in |
| Reinforcement | Polyester |
| Inch/Metric | Inch |
| Static Conductive | Yes |
| Belt Cross Section Style | 3VX |
| Belt Style | Cogged |
| Material | Polybutadiene |
| Weight | 21.279 LB |

