- 3VX Cross Section
- 33.5 in Outside Length
- Cogged
- 35.72 in Cross Section Width
- 94 Ribs
| Belt Style | Cogged |
| Inch/Metric | Inch |
| Material | Polybutadiene |
| Reinforcement | Polyester |
| Static Conductive | Yes |
| Outside Length | 33 1/2 in |
| Temperature Range [Min] | -40 °F |
| Belt Cross Section Style | 3VX |
| No. of Ribs | 94 |
| Color | Black |
| Oil Resistance | Yes |
| Weight | 18.348 LB |

