- 0.84 in Cross Section Width
- 6 Ribs
- EPDM Material
| Color | Black |
| Belt Cross Section Style | Automotive Poly-V Belt |
| Cross Section Width | 0.84 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 140 °F |
| Material | EPDM |
| Temperature Range [Min] | -40 °F |
| No. of Ribs | 6 |
| Reinforcement | Polyester |
| Oil Resistance | Yes |
| Inside Length | 38.58 in |
| Weight | 0.54 LB |
| EAN or UPC | 45031025905 |

