| Belt Size | A, 3L, 4L |
| B (5L) Pitch Dia. | N/A |
| No. of Grooves | 1 |
| Finished Bore | 1 1/8 in |
| Belt Match | 1 |
| Inch/Metric | Inch |
| Weight | 9.9 LB |
| EAN or UPC | 37256290688 |
| Belt Size | A, 3L, 4L |
| B (5L) Pitch Dia. | N/A |
| No. of Grooves | 1 |
| Finished Bore | 1 1/8 in |
| Belt Match | 1 |
| Inch/Metric | Inch |
| Weight | 9.9 LB |
| EAN or UPC | 37256290688 |