| Inner Tube Material | Neoprene Rubber |
| Hose OD | 1.96 in |
| Tube Material | CR (Chloroprene) |
| Hose Reinforcement | Spiral (6) Steel Wire |
| Bend Radius [Max] | 16.5 in |
| Working Pressure [Max] | 5,100 psi |
| Burst Pressure [Min] | 20400 psi |
| Temperature Range [Min] | -40 °F |
| Cover Material | Synthetic Rubber UHMWPE Film |
| Hose Length | 200 ft |
| Hose I.D. | 1-1/4 in |
| Reinforcement | 4 Layers, Spiral, Steel Wire |
| Color | Black |
| Temperature Range [Max] | 250 °F |
| Weight | 1.62 LB |
| EAN or UPC | 372564871250 |

