| Belt Size | A, B, 4L, 5L |
| Belt Match | 1 |
| Outside Dia. | N/A |
| No. of Grooves | 1 |
| Inch/Metric | Inch |
| B (5L) Pitch Dia. | N/A |
| Finished Bore | 1 1/4 in |
| Weight | 6.2 LB |
| EAN or UPC | 37256295201 |
| Belt Size | A, B, 4L, 5L |
| Belt Match | 1 |
| Outside Dia. | N/A |
| No. of Grooves | 1 |
| Inch/Metric | Inch |
| B (5L) Pitch Dia. | N/A |
| Finished Bore | 1 1/4 in |
| Weight | 6.2 LB |
| EAN or UPC | 37256295201 |