- British Standard 60° Cone (BSPP) Female Swivel 45° Elbow Fitting for 1 1/4" ID Hose
- 1 1/4" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Hose Cut-Off Factor | 3.98 in |
| Origin | Hose to Pipe Ftg |
| Material | Steel |
| Fitting Type | 45° British Standard (BSPP) 60° Cone Female Swivel Tube Elbow |
| Rigid/Swivel | Swivel |
| Series | Dual-Grip™ Stem |
| Compatible Hose | GH120, AR15, GR15, AR12, GR12, AR13, G4SH, GR13 |
| Thread Size | 1 1/4 |
| Threads per Inch | 11 |
| Hose I.D. | 1 1/4 in |
| Hex Size | 2 in |
| Overall Length | 7.39 in |
| Weight | 1.808 LB |
| EAN or UPC | 37256366543 |

