- Female Swivel DIN 24° Seat s. Rh. DKO (Heavy) Fitting for 3/4" ID Hose
- 30 mm Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Thread Size | M30 |
| Hose Cut-Off Factor | 1.57 in |
| Rigid/Swivel | Swivel |
| Material | Steel |
| Compatible Hose | GH120, AR15, GR15, AR12, GR12, AR13, G4SH, GR13 |
| Tube O.D. | 30.000 mm |
| Overall Length | 4.27 in |
| Thread Pitch | 2 mm |
| Origin | Hose to Tube Ftg |
| Series | Dual-Grip™ Stem |
| Hose I.D. | 3/4 in |
| Hex Size | 36 mm |
| Fitting Type | Female Swivel DIN 24° Seat s. Rh. DKO (Heavy) |
| Weight | 0.838 LB |
| EAN or UPC | 37256366789 |

