- JIC Male Rigid Fitting for 1 1/4" ID Hose
- 1 1/4" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Rigid/Swivel | Rigid |
| Origin | Hose to Tube Ftg |
| Overall Length | 4.59 in |
| Material | Steel |
| Thread Size | 1 5/8 |
| Hose Cut-Off Factor | 1.57 in |
| Threads per Inch | 20 |
| Hose I.D. | 1 1/4 in |
| Hex Size | 1 7/16 in |
| Tube O.D. | 1 1/4 in |
| Fitting Type | JIC Male Rigid |
| Series | Dual-Grip™ Stem |
| Thread Pitch | N/A |
| Compatible Hose | GH120, AR15, GR15, AR12, GR12, AR13, G4SH, GR13 |
| Weight | 1.204 LB |
| EAN or UPC | 37256367403 |

