| Hose I.D. | 3/8 in |
| Hose OD | 0.67 in |
| Burst Pressure [Min] | 10460 psi |
| Hose Length | 250 ft |
| Hose Reinforcement | Braided Steel Wire |
| Cover Material | Chlorinated Polyethylene |
| Inner Tube Material | Chlorinated Polyethylene |
| Color | Blue |
| Tube Material | CPE (Chlorinated Polyethylene) |
| Bend Radius [Max] | 5 in |
| Temperature Range [Max] | 302 °F |
| Reinforcement | 1 Layer, Braided, Steel Wire |
| Temperature Range [Min] | -40 °F |
| Working Pressure [Max] | 2,615 psi |
| Weight | 55.012 LB |
| EAN or UPC | 372564872486 |

