| Working Pressure [Max] | 920 psi |
| Temperature Range [Max] | 302 °F |
| Bend Radius [Max] | 16.5 in |
| Reinforcement | 1 Layer, Braided, Steel Wire |
| Hose Reinforcement | Braided Steel Wire |
| Hose OD | 1.7 in |
| Cover Material | Chlorinated Polyethylene |
| Tube Material | CPE (Chlorinated Polyethylene) |
| Hose I.D. | 1-1/4 in |
| Inner Tube Material | Chlorinated Polyethylene |
| Color | Blue |
| Burst Pressure [Min] | 3680 psi |
| Hose Length | 100 ft |
| Temperature Range [Min] | -40 °F |
| Weight | 1.0 LB |
| EAN or UPC | 37256030659 |

