Skip to content Skip to navigation menu
Elatech Synchronous Belt

F032DAT10A02500

Elatech Synchronous Belt
Item #101442515
  • 2500 mm Outside Length
  • 32 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2500 mm Outside Length
  • 32 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Oil Resistance Yes
Pitch 10 mm
Color White
Outside Length 2500 mm
Inch/Metric Metric
Tooth Profile Trapezoidal
Reinforcement Steel
No. of Ribs 1
Material Polyurethane
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison