Skip to content Skip to navigation menu
Elatech Synchronous Belt

F075DT20A03480

Elatech Synchronous Belt
Item #102201763
  • 3480 mm Outside Length
  • 75 mm Cross Section Width
  • 20 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3480 mm Outside Length
  • 75 mm Cross Section Width
  • 20 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Reinforcement Steel
Pitch 20 mm
Color White
No. of Ribs 1
Outside Length 3480 mm
Inch/Metric Metric
Material Polyurethane
Tooth Profile Trapezoidal
Oil Resistance Yes
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison