- 30 mm Cross Section Width
- 2000 mm Pitch Length
- 8 mm Pitch
- Polyurethane Material
| Material | Polyurethane |
| No. of Ribs | 1 |
| Oil Resistance | Yes |
| Reinforcement | Steel |
| Color | White |
| Inch/Metric | Metric |
| Pitch | 8 mm |
| Weight | 0.002 LB |
| Material | Polyurethane |
| No. of Ribs | 1 |
| Oil Resistance | Yes |
| Reinforcement | Steel |
| Color | White |
| Inch/Metric | Metric |
| Pitch | 8 mm |
| Weight | 0.002 LB |