Skip to content Skip to navigation menu
Air Springs, Air Actuators and Vibration Isolators

FD 200-19 CI G 1/4 (OS)

Air Springs, Air Actuators and Vibration Isolators
Item #114435096
  • Air Spring
  • 120 psi
  • -76° F to 158 °F
Air Springs, Air Actuators and Vibration Isolators
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Air Spring
  • 120 psi
  • -76° F to 158 °F

description

  • Model Series C: Air actuators with permanently mounted connection parts. Model Series D: Air actuators with removable connecting parts. Model Series RZ: Rolling lobe air spring design with elastomer bellows crimped to the top plate and 'piston', made in either metric or imperial size fastener threads. Model Series S: Sleeve-type air spring design with thermoplastic connecting parts, made in either metric or imperial fastener threads. Model Series R: Bead ring connecting parts, come in single, double and triple convoution bellows, the bead rings can be dismounted so new bellow can be installed, made in either metric or imperial size fastener threads.

features

  • X2 = Air Inlet On Top and Bottom Plate
  • OS = Offset Air Inlet
  • CA = Center Air Inlet
  • Niro = Stainless Steel Bead Plates
  • HP = High Pressure Bellow
  • B = Internal Bumper
  • VP = Bellow Only Part
  • ECO = High Temp Bellow (-4 °F to 266 °F)
  • CR = Chloroprene Bellow (-22 °F to 194 °F)
Inch/Metric Metric
Pressure [Max] 120 psi
Pressure 120 psi
Bellows Type Double Convoluted
Temperature Range [Max] 158 °F
Stroke Length [Max] 7.8 in
Body Dia. [Max] 9.84 in
Air Inlet 1/4 in
Series C Series
Air Inlet Type Metric
Height [Min] 3 in
Compressed Height 3 in
Temperature Range [Min] -76 °F
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison