- Air Spring
- 120 psi
| Compressed Height | 4.5 in |
| Temperature Range [Max] | 158 °F |
| Temperature Range [Min] | -76 °F |
| Pressure [Max] | 120 psi |
| Stroke Length [Max] | 14 in |
| Body Dia. [Max] | 20.5 in |
| Series | RS, R Series - Triple Bellow |
| Pressure | 120 psi |
| Bellows Type | Triple Convoluted |
| Inch/Metric | Inch |
| Weight | 27.6 LB |

