Skip to content Skip to navigation menu
Elatech Synchronous Belt

M010T5A00840

Elatech Synchronous Belt
Item #105625674
  • 840 mm Outside Length
  • 10 mm Cross Section Width
  • 5 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 840 mm Outside Length
  • 10 mm Cross Section Width
  • 5 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
No. of Ribs 1
Tooth Profile Trapezoidal
Pitch 5 mm
Color White
Reinforcement Steel
Oil Resistance Yes
Inch/Metric Metric
Material Polyurethane
Outside Length 840 mm
Weight 0.039 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison