- 70 mm Cross Section Width
- 14 mm Pitch
- Helical Offset Tooth Profile
- Polyurethane Material
| Inch/Metric | Metric |
| No. of Ribs | 1 |
| Reinforcement | Steel |
| Tooth Profile | Helical Offset Tooth |
| Oil Resistance | Yes |
| Pitch | 14 mm |
| Color | White |
| Material | Polyurethane |
| Weight | 0.0 LB |

