Skip to content Skip to navigation menu
Elatech Synchronous Belt

M075AT10P09950

Elatech Synchronous Belt
Item #102134514
  • 9950 mm Outside Length
  • 75 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9950 mm Outside Length
  • 75 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Tooth Profile Trapezoidal
No. of Ribs 1
Reinforcement Steel
Pitch 10 mm
Color White
Outside Length 9950 mm
Inch/Metric Metric
Material Polyurethane
Oil Resistance Yes
Weight 0.709 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison