- 85 mm Cross Section Width
- 14 mm Pitch
- Polyurethane Material
| Color | White |
| Oil Resistance | Yes |
| Pitch | 14 mm |
| Material | Polyurethane |
| No. of Ribs | 1 |
| Reinforcement | Steel |
| Inch/Metric | Metric |
| Outside Length | 48776 mm |
| Weight | 0.01 LB |
| Color | White |
| Oil Resistance | Yes |
| Pitch | 14 mm |
| Material | Polyurethane |
| No. of Ribs | 1 |
| Reinforcement | Steel |
| Inch/Metric | Metric |
| Outside Length | 48776 mm |
| Weight | 0.01 LB |