Skip to content Skip to navigation menu
Elatech Synchronous Belt

M300HA03810

Elatech Synchronous Belt
Item #105622348
  • 11.811 in Cross Section Width
  • 0.5 in Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11.811 in Cross Section Width
  • 0.5 in Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Pitch 0.5 in
Reinforcement Steel
Color White
Outside Length 150 in
Tooth Profile Trapezoidal
Oil Resistance Yes
Material Polyurethane
Inch/Metric Inch
No. of Ribs 1
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison