| Bend Radius [Max] | 11 in |
| Hose I.D. | 3/4 in |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Working Pressure [Max] | 6,090 psi |
| Hose OD | 0.94 in |
| Color | Black |
| Burst Pressure [Min] | 24000 psi |
| Hose Length | 100 ft |
| Cover Material | Neoprene Rubber |
| Hose Reinforcement | Spiral (4) Steel Wire |
| Weight | 50.0 LB |
| EAN or UPC | 372561490232 |

