- SF Bushing Series
- 1.5 in Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Series | SF |
| Bore Size | 1.5 in |
| Inch/Metric | Inch |
| Bushing Key Seat | Standard |
| Weight | 1.9 LB |
| EAN or UPC | 37256308048 |

