| Bend Radius [Max] | 4.7 in |
| Burst Pressure [Min] | 16400 psi |
| Hose Length | 50 ft |
| Hose OD | 1.21 in |
| Cover Material | Neoprene Rubber |
| Inner Tube Material | Neoprene Rubber |
| Hose Reinforcement | Spiral (4) Steel Wire |
| Color | Black |
| Working Pressure [Max] | 4,100 psi |
| Series | SR12 |
| Hose I.D. | 3/4 in |
| Weight | 150.0 LB |

