| Hose I.D. | 1 in |
| Cover Material | Neoprene Rubber |
| Color | Black |
| Working Pressure [Max] | 6,100 psi |
| Hose Length | 200 ft |
| Hose OD | 1.53 in |
| Burst Pressure [Min] | 24400 psi |
| Hose Reinforcement | Spiral (4) Steel Wire |
| Bend Radius [Max] | 13 in |
| Inner Tube Material | Neoprene Rubber |
| Weight | 0.0 LB |
| EAN or UPC | 372561420932 |

