- 3535 Bushing Series
- 2.438 in Bore Size
| Bushing Key Seat | Standard |
| Bore Size | 2.438 in |
| Bore Range [Max] | 3.938 in |
| Bushing Series | 3535 |
| Bore Range [Min] | 1.188 in |
| Weight | 0.4 LB |
| Bushing Key Seat | Standard |
| Bore Size | 2.438 in |
| Bore Range [Max] | 3.938 in |
| Bushing Series | 3535 |
| Bore Range [Min] | 1.188 in |
| Weight | 0.4 LB |