Skip to content Skip to navigation menu
Elatech Synchronous Belt

U1440T10/50

Elatech Synchronous Belt
Item #105408177
  • 56.69 in Outside Length
  • 1.969 in Cross Section Width
  • 0.394 in Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 56.69 in Outside Length
  • 1.969 in Cross Section Width
  • 0.394 in Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Tooth Profile Trapezoidal
No. of Ribs 1
Material Polyurethane
Inch/Metric Inch
Reinforcement Steel
Pitch 0.394 in
Color White
Oil Resistance Yes
Outside Length 56.69 in
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison