Skip to content Skip to navigation menu
Elatech Synchronous Belt

U1500AT5/25

Elatech Synchronous Belt
Item #105405924
  • 59.06 in Outside Length
  • 0.984 in Cross Section Width
  • 0.197 in Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 59.06 in Outside Length
  • 0.984 in Cross Section Width
  • 0.197 in Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
No. of Ribs 1
Pitch 0.197 in
Outside Length 59.06 in
Color White
Reinforcement Steel
Oil Resistance Yes
Tooth Profile Trapezoidal
Material Polyurethane
Inch/Metric Inch
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison