Skip to content Skip to navigation menu
Elatech Synchronous Belt

U455AT5/20

Elatech Synchronous Belt
Item #105408956
  • 17.91 in Outside Length
  • 0.787 in Cross Section Width
  • 0.197 in Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 17.91 in Outside Length
  • 0.787 in Cross Section Width
  • 0.197 in Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Outside Length 17.91 in
Material Polyurethane
No. of Ribs 1
Color White
Oil Resistance Yes
Pitch 0.197 in
Reinforcement Steel
Tooth Profile Trapezoidal
Inch/Metric Inch
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison