Skip to content Skip to navigation menu
Elatech Synchronous Belt

U500T10/32

Elatech Synchronous Belt
Item #105399273
  • 500 mm Outside Length
  • 32 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 500 mm Outside Length
  • 32 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Reinforcement Steel
Outside Length 500 mm
Oil Resistance Yes
Inch/Metric Metric
No. of Ribs 1
Pitch 10 mm
Tooth Profile Trapezoidal
Material Polyurethane
Color White
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison