Skip to content Skip to navigation menu
Elatech Synchronous Belt

V010T5A01100

Elatech Synchronous Belt
Item #102202332
  • 1100 mm Outside Length
  • 10 mm Cross Section Width
  • 5 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1100 mm Outside Length
  • 10 mm Cross Section Width
  • 5 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Reinforcement Steel
Inch/Metric Metric
Outside Length 1100 mm
Material Polyurethane
Oil Resistance Yes
Tooth Profile Trapezoidal
No. of Ribs 1
Pitch 5 mm
Color White
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison