Skip to content Skip to navigation menu
Elatech Synchronous Belt

V010TK5A00990

Elatech Synchronous Belt
Item #101369676
  • 990 mm Outside Length
  • 10 mm Cross Section Width
  • 5 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 990 mm Outside Length
  • 10 mm Cross Section Width
  • 5 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Inch/Metric Metric
Pitch 5 mm
No. of Ribs 1
Outside Length 990 mm
Tooth Profile Trapezoidal
Color White
Material Polyurethane
Reinforcement Steel
Oil Resistance Yes
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison