- 12840 mm Outside Length
- 16 mm Cross Section Width
- 10 mm Pitch
- Trapezoidal Tooth Profile
- Polyurethane Material
| Reinforcement | Steel |
| No. of Ribs | 1 |
| Inch/Metric | Metric |
| Color | White |
| Material | Polyurethane |
| Outside Length | 12840 mm |
| Oil Resistance | Yes |
| Pitch | 10 mm |
| Tooth Profile | Trapezoidal |
| Weight | 0.001 LB |

